Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, ER Series
ER-19T
Sealmaster Bearings, ER Series
Insert Bearing, 1.1875 In Diameter,
This item cannot be canceled or returned
Description
Insert Bearing, 1.1875 In Diameter,
- Cylindrical OD Insert Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
705575 |
| Manufacturer |
Sealmaster |
| Product Series |
ER |
| Family Series |
Sealmaster Bearings, ER Series |
| Description |
Insert Bearing, 1.1875 In Diameter, Skwezloc Locking, Standard Felt Seal |
| Bearing Type |
Insert |
| Seal Type |
Standard Felt Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1.1875 " |
| Shaft Range |
1-1.49 |
| Insert Material |
52,100 Steel, Black Oxide |
| Gross Weight |
0.0656 lbs |
| Net Weight |
0.0656 lbs |
ER-19T
Sealmaster Bearings, ER Series