ES12H25S
SolaHD Transformers, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ES12H25S SolaHD Transformers, General Purpose Series, 25KVA 120//277-120/240
MFG Item Number
ES12H25S

ES12H25S SolaHD Transformers, General Purpose Series, 25KVA 120//277-120/240

MFG Item Number
ES12H25S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, General Purpose Series
Item #
ES12H25S
25KVA 120//277-120/240

General Purpose Series Information

  • Isolation type, single and three phase, 15 kVA through 500 kVA
  • Energy efficient dry‑type transformers 600 Volt Class
  • UL listed

Specifications

Specifications
Manufacturer Part Number ES12H25S
Manufacturer SolaHD
Product Series General Purpose
Family Series SolaHD Transformers, General Purpose Series
Description General Purpose Ventilated Distribution Transformer, 25kVA, 120/208/240/277 Volt Primary, 120/240 Secondary, 60 HZ, UL Listed UL 1561, Primary Amps 277V 90.3, Secondary Amps 208/104
Phase 1
Type Distribution
VA Rating 25,000 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 250 lbs