Series Information
| Manufacturer Part Number | ES2T20R1GB |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | ENGINEERED FUSIBLE SHUNT TRIP |
| Poles | 1 |
| Current Rating | 200 A |
| AC Voltage | 208 VAC |
| Fusible | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |