Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, ESP Series
ESP4236
Hammond Manufacturing Enclosures, ESP Series
Swing Panel for 42 x 36 encl. -
This item cannot be canceled or returned
Description
Swing Panel for 42 x 36 encl. -
Specifications
Specifications
| Manufacturer Part Number |
ESP4236 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
ESP |
| Family Series |
Hammond Manufacturing Enclosures, ESP Series |
| Description |
Swing Panel for 42 x 36 encl. - Steel/Wht |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| Panel Type |
Swing |
| Kit |
Kit with Hardware |
| Comments |
Fits 42 x 36 Enclosure |
| Nominal Height |
42 " |
| Nominal Width |
36 " |
| Net Weight |
44 lbs |
| Gross Weight |
54 lbs |
ESP4236
Hammond Manufacturing Enclosures, ESP Series