ESR5-NO-21-24VAC-DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ESR5-NO-21-24VAC-DC Eaton Safety Relays, SAFETY RELAY DUAL-CHANNEL 24VAC/DC
MFG Item Number
ESR5-NO-21-24VAC-DC

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ESR5-NO-21-24VAC-DC Eaton Safety Relays, SAFETY RELAY DUAL-CHANNEL 24VAC/DC

MFG Item Number
ESR5-NO-21-24VAC-DC
More specs

Discontinued by Manufacturer

Description

Safety Relays, Series
Item #
ESR5-NO-21-24VAC-DC
SAFETY RELAY DUAL-CHANNEL 24VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number ESR5-NO-21-24VAC-DC
Manufacturer Eaton
Family Series Eaton Safety Relays
Description SAFETY RELAY DUAL-CHANNEL 24VAC/DC, ESR5-NO-21
Application E-Stop Pushbuttons, Safety Switches
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.6 W
Power Consumption (AC) 3.4 VA
Instantaneous Contacts 2NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards ENISO13849-1
Approvals cUL, UL
Net Weight 0.345 lbs
Gross Weight 0.475 lbs