ET8415CR
Intermatic Timers, ET8000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ET8415CR Intermatic Timers, ET8000 Series, 4-Circuit 7-Day Astronomic Time
MFG Item Number
ET8415CR

ET8415CR Intermatic Timers, ET8000 Series, 4-Circuit 7-Day Astronomic Time

MFG Item Number
ET8415CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, ET8000 Series
Item #
ET8415CR
4-Circuit 7-Day Astronomic Time

ET8000 Series Information

  • Automatically switches loads according to a preset weekly schedule
  • Multi‑volt operation from 120‑277 VAC, 50/60 Hz
  • To the minute programming for accurate load control and reduced energy costs
  • Astronomic feature provides sunset ON and sunset OFF settings
  • Eliminates the need for a separate photo control device
  • Astronomic feature can be combined with independent programs

Specifications

Specifications
Manufacturer Part Number ET8415CR
Manufacturer Intermatic
Product Series ET8000
Family Series Intermatic Timers, ET8000 Series
Description 4-Circuit 7-Day Astronomic Time Switch
Voltage 120 VAC, 277 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 7 Days
Time Format Days
Display Type LCD
NEMA Rating NEMA 3R
Timing Activation Push Button
Output (4) SPST
Approvals cULus
Net Weight 3.04 lbs
Gross Weight 3.95 lbs