Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Timers, ET9000 Series
ET91215CR
Intermatic Timers, ET9000 Series
12-Circuit 365-Day Astronomic Time
MFG Item Number
ET91215CR
This item cannot be canceled or returned
Description
12-Circuit 365-Day Astronomic Time
ET9000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ET91215CR |
| Manufacturer |
Intermatic |
| Product Series |
ET9000 |
| Family Series |
Intermatic Timers, ET9000 Series |
| Description |
12-Circuit 365-Day Astronomic Time Switch with Ethernet in a Type 3R Steel Enclosure |
| Voltage |
120 VAC, 277 VAC |
| Nominal Voltage |
120 VAC, 277 VAC |
| Mounting |
Surface |
| Maximum Time Preset |
365 Days |
| Time Format |
Days |
| Display Type |
LCD |
| NEMA Rating |
NEMA 3R |
| Timing Activation |
Push Button |
| Memory |
Non-Volatile RAM |
| Approvals |
cULus |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
ET91215CR
Intermatic Timers, ET9000 Series