Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EU2E-SWD-4DD Eaton I/O Modules, SMARTWIRE-DT IP67 I/O, 4X DIGITAL
MFG Item Number
EU2E-SWD-4DD
EU2E-SWD-4DD Eaton I/O Modules, SMARTWIRE-DT IP67 I/O, 4X DIGITAL
MFG Item Number
EU2E-SWD-4DD
This item cannot be canceled or returned
Description
SMARTWIRE-DT IP67 I/O, 4X DIGITAL
Specifications
Specifications
| Manufacturer Part Number |
EU2E-SWD-4DD |
| Manufacturer |
Eaton |
| Family Series |
Eaton I/O Modules |
| Description |
SMARTWIRE-DT IP67 I/O, 4X DIGITAL INPUT/OUTPUT, CONFIGURABLE |
| Approvals |
UL |
| Comments |
4 Digital Input/Output |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.245 lbs |
EU2E-SWD-4DD
Eaton I/O Modules