Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EWP3KIT Appleton Panel Boards, EWP Series, D2P, 3 Pole Handle Kit
EWP3KIT Appleton Panel Boards, EWP Series, D2P, 3 Pole Handle Kit
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EWP3KIT |
| Manufacturer |
Appleton |
| Product Series |
EWP |
| Family Series |
Appleton Panel Boards, EWP Series |
| Description |
D2P, 3 Pole Handle Kit |
| Voltage |
120 VAC, 208 VAC, 240 VAC |
| Phase |
3 |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 7BCD, NEMA 9EFG |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EWP3KIT
Appleton Panel Boards, EWP Series