Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EXN/M32-M25/R Thomas & Betts Fittings, BRASS REDUCER M32 MALE TO M25 FEMAL
MFG Item Number
EXN/M32-M25/R
EXN/M32-M25/R Thomas & Betts Fittings, BRASS REDUCER M32 MALE TO M25 FEMAL
MFG Item Number
EXN/M32-M25/R
This item cannot be canceled or returned
Description
BRASS REDUCER M32 MALE TO M25 FEMAL
Specifications
Specifications
| Manufacturer Part Number |
EXN/M32-M25/R |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Adapter, Reducer, M32 Male Thread to M25 Female Thread, Suitable for Use in Zones 1, 2 , 21, and 22, Ex e and Ex d, UL1203, Nickel Plated Brass |
| Connection Type |
Male/Female |
| External Thread |
M32 |
| Internal Thread |
M25 |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.285 lbs |
EXN/M32-M25/R
Thomas & Betts Fittings