Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EXN30T3H Square D Transformers, TRANSFORMER DRY TYPE 30KVA 480
MFG Item Number
EXN30T3H

EXN30T3H Square D Transformers, TRANSFORMER DRY TYPE 30KVA 480

MFG Item Number
EXN30T3H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
EXN30T3H
TRANSFORMER DRY TYPE 30KVA 480

Series Information

Specifications

Specifications
Manufacturer Part Number EXN30T3H
Manufacturer Square D
Family Series Square D Transformers
Description TRANSFORMER DRY TYPE 30KVA 480
Phase 3
Type Autotransformer
VA Rating 30,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 303 lbs
Gross Weight 322 lbs