Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS Electric Human Machine Interface
EXP2-0700D
LS Electric Human Machine Interface
&in. TFT LCD 800x600 (WVGA), 24-bit
MFG Item Number
EXP2-0700D
This item cannot be canceled or returned
Description
Human Machine Interface, Series
&in. TFT LCD 800x600 (WVGA), 24-bit
Specifications
Specifications
| Manufacturer Part Number |
EXP2-0700D |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Human Machine Interface |
| Description |
&in. TFT LCD 800x600 (WVGA), 24-bit color(16.7M), DC24V power, based on WinCE 7.0 Cor, IP65, Ethernet 1 |
| Net Weight |
1.3 lbs |
| Gross Weight |
2.18 lbs |
EXP2-0700D
LS Electric Human Machine Interface