EYSF300
Appleton Fittings, EYS 25 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EYSF300 Appleton Fittings, EYS 25 Series, SEALING FIT'G EXP-PROOF 3
MFG Item Number
EYSF-300

EYSF300 Appleton Fittings, EYS 25 Series, SEALING FIT'G EXP-PROOF 3

MFG Item Number
EYSF-300
Item Number
EYSF300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, EYS 25 Series
Item #
EYSF300
SEALING FIT'G EXP-PROOF 3

EYS 25 Series Information

Appleton EYS 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust‑ignitionproof and raintight. They are suitable for use in Class I and II locations.

Specifications

Specifications
Manufacturer Part Number EYSF-300
Manufacturer Appleton
Product Series EYS 25
Family Series Appleton Fittings, EYS 25 Series
Description UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 3 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered FNPT, Turning Radius: 5.63 IN, Length: 8-1/2 IN, Width: 4.13
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub
Position Vertical
Trade Size 3 "
Turning Radius 5.63 "
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location Yes
Net Weight 12.8 lbs
Gross Weight 12.8 lbs