F1X3IB6
Panduit Wire Duct, Panduct Type F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F1X3IB6

Panduit Wire Duct, Panduct Type F Series

F1X3IB6

Panduit Wire Duct, Panduct Type F Series
Panduct F1X3IB6 Base Wiring Duct
MFG Item Number
F1X3IB6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Panduct Type F Series
Item #
F1X3IB6
Panduct F1X3IB6 Base Wiring Duct

Panduct Type F Series Information

  • Narrow slot/finger design provides more slots to fit the spacing of high‑density terminal blocks and other hardware
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number F1X3IB6
Manufacturer Panduit
Product Series Panduct Type F
Family Series Panduit Wire Duct, Panduct Type F Series
Description The F1X3BL6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of
Style Rigid PVC, Slotted
Height 3.13 "
Width 1.25 "
Slot Width 0.2 "
Color Blue
Cover Included No
Nominal Height 3 "
Nominal Width 1.25 "
Approvals CE, CSA, UL
Net Weight 1.92 lbs
Gross Weight 1.92 lbs