FB01F3P

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB01F3P Lovato Fuseblocks & Holders, Fuse Holders 10X38 Ac
MFG Item Number
FB01F3P

FB01F3P Lovato Fuseblocks & Holders, Fuse Holders 10X38 Ac

MFG Item Number
FB01F3P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01F3P
Fuse Holders 10X38 Ac

Series Information

Specifications

Specifications
Manufacturer Part Number FB01F3P
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuse Holders 10X38 Ac
Current Rating 32 A
Voltage 690 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.385 lbs
Gross Weight 0.385 lbs