Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FBF1010115V Wiegmann Fans, FILTER BOX FAN 115V 630 CFM 11.1X11.1
MFG Item Number
FBF1010115V

FBF1010115V Wiegmann Fans, FILTER BOX FAN 115V 630 CFM 11.1X11.1

MFG Item Number
FBF1010115V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FBF1010115V
FILTER BOX FAN 115V 630 CFM 11.1X11.1

Series Information

Specifications

Specifications
Manufacturer Part Number FBF1010115V
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description Filter Box Fan 115V 630 CFM 11.1X11.1
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 630 CFM
Power Consumption 60 W
NEMA Rating NEMA 12
Approvals UL
Net Weight 8.05 lbs
Gross Weight 8.05 lbs