Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FCS-G1/2A4P-LIX-H1141 Turck Sensors, Sensor; Flow Monitor; 1450 Psi; 100
FCS-G1/2A4P-LIX-H1141 Turck Sensors, Sensor; Flow Monitor; 1450 Psi; 100
Item Number
FCS-G1/2A4P-LIX-H1141
This item cannot be canceled or returned
Description
Item #
FCS-G1/2A4P-LIX-H1141
Sensor; Flow Monitor; 1450 Psi; 100
Specifications
Specifications
| Manufacturer Part Number |
6870056 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Sensor; Flow Monitor; 1450 Psi; 100 BAR; 24VDC; 4-20mA; M12; M6870056 |
| Material |
Plastic |
| Sensor Type |
Flow Monitor |
| Flow Range |
0.02-2.38 gpm |
| Port Size |
1/2 " |
| Port Style |
NPT Male |
| Input Power |
19.2-28.8 VDC |
| Output |
4-20 mA |
| Maximum Pressure |
1,450 psi |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
FCS-G1/2A4P-LIX-H1141
Turck Sensors