FDEM3615T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDEM3615T Baldor-ABB Motors Motors, 5HP, 1755RPM, 3PH, 60HZ, 184T, 3642M
MFG Item Number
FDEM3615T

FDEM3615T Baldor-ABB Motors Motors, 5HP, 1755RPM, 3PH, 60HZ, 184T, 3642M

MFG Item Number
FDEM3615T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM3615T
5HP, 1755RPM, 3PH, 60HZ, 184T, 3642M

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM3615T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 5HP, 1755RPM, 3PH, 60HZ, 184T, 3642M
Type General Purpose
Horsepower 5 hp
Speed 1,750 RPM
Number of Poles 4
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
IEC Frame 184T
Enclosure Totally Enclosed Fan Cooled
Current Rating 6.7 A
Bearing Type Sealed
Length 18.05 "
Approvals CSA, CSA EEV, UR
Net Weight 93 lbs
Gross Weight 93 lbs