Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM4314T Baldor-ABB Motors Motors, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M
MFG Item Number
FDEM4314T
FDEM4314T Baldor-ABB Motors Motors, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M
MFG Item Number
FDEM4314T
This item cannot be canceled or returned
Description
60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M
Specifications
Specifications
| Manufacturer Part Number |
FDEM4314T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M |
| Horsepower |
60 hp |
| Speed |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame |
364T |
| Enclosure |
Totally Enclosed Fan Cooled |
| Current Rating |
70 A |
| Bearing Type |
Ball |
| Length |
33.48 " |
| Approvals |
cCSAus, CSA EEV |
| Net Weight |
572.5 lbs |
| Gross Weight |
910 lbs |
FDEM4314T
Baldor-ABB Motors Motors