Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM4400T-5 Baldor-ABB Motors Motors, 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
MFG Item Number
FDEM4400T-5
FDEM4400T-5 Baldor-ABB Motors Motors, 100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
MFG Item Number
FDEM4400T-5
This item cannot be canceled or returned
Description
100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M
Specifications
Specifications
| Manufacturer Part Number |
FDEM4400T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M |
| Type |
Farm Duty |
| Horsepower |
100 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
405T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
38.19 " |
| Net Weight |
1326 lbs |
| Gross Weight |
1326 lbs |
FDEM4400T-5
Baldor-ABB Motors Motors