Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDL3912T Baldor-ABB Motors Motors, 15HP, 1760RPM, 1PH, 60HZ, 256T, 3956LC
FDL3912T Baldor-ABB Motors Motors, 15HP, 1760RPM, 1PH, 60HZ, 256T, 3956LC
This item cannot be canceled or returned
Description
15HP, 1760RPM, 1PH, 60HZ, 256T, 3956LC
Specifications
Specifications
| Manufacturer Part Number |
FDL3912T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
15HP, 1760RPM, 1PH, 60HZ, 256T, 3956LC |
| Type |
Farm Duty |
| Horsepower |
16 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
256T |
| AC Voltage |
208-230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
58 A |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
24.56 " |
| Net Weight |
292 lbs |
| Gross Weight |
292 lbs |
FDL3912T
Baldor-ABB Motors Motors