Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FKWFSW45/M12 Turck Cordsets, FKW FSW 45/M12; U5098-0
FKWFSW45/M12 Turck Cordsets, FKW FSW 45/M12; U5098-0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U5098-0 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
FKW FSW 45/M12; U5098-0 |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Standard |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
150 V |
| Current Rating |
4 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Approvals |
CE, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.195 lbs |
FKWFSW45/M12
Turck Cordsets