FLM-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLM-80 Eaton's Bussmann series Fuses, MALE TERMINATION FUS. LINK - 80 AMP
MFG Item Number
FLM-80

FLM-80 Eaton's Bussmann series Fuses, MALE TERMINATION FUS. LINK - 80 AMP

MFG Item Number
FLM-80
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, Series
Item #
FLM-80
MALE TERMINATION FUS. LINK - 80 AMP

Series Information

Specifications

Specifications
Manufacturer Part Number FLM-80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series FLM male fuse, Color code black, 80 A,32 Vdc,10 kAIC interrup rating
Fuse Type Automotive
Current Rating 80 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs