Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Fluke Multimeters, 1630-2 FC Earth Ground Series
FLUKE-1630-2FC
Fluke Multimeters, 1630-2 FC Earth Ground Series
Earth Ground Loop & Leakage Clamp
Item Number
FLUKE-1630-2FC
This item cannot be canceled or returned
Description
Multimeters, 1630-2 FC Earth Ground Series
Earth Ground Loop & Leakage Clamp
1630-2 FC Earth Ground Series Information
Specifications
Specifications
| Manufacturer Part Number |
4829532 |
| Manufacturer |
Fluke |
| Product Series |
1630-2 FC Earth Ground |
| Family Series |
Fluke Multimeters, 1630-2 FC Earth Ground Series |
| Description |
Earth Ground Loop & Leakage Clamp |
| Max Voltage |
1,000 Volts |
| Temperature Readings |
No |
| Max Current |
40 A (VAC) |
| Max Resistance |
1.5 kOhm |
| Frequency |
0.04-1 kHz |
| Continuity W/ Diode Test |
No |
| Backlight |
Yes |
| Auto Ranging |
Yes |
| Number of Displayed Digits |
4 |
| Net Weight |
1.9375 lbs |
| Gross Weight |
6.24 lbs |
FLUKE-1630-2FC
Fluke Multimeters, 1630-2 FC Earth Ground Series