FLUKE-434-II

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-434-II Fluke Power Monitoring, PQ AND ENERGY ANALYZER
MFG Item Number
4116638

FLUKE-434-II Fluke Power Monitoring, PQ AND ENERGY ANALYZER

MFG Item Number
4116638
Item Number
FLUKE-434-II
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Monitoring, Series
Item #
FLUKE-434-II
PQ AND ENERGY ANALYZER

Series Information

Specifications

Specifications
Manufacturer Part Number 4116638
Manufacturer Fluke
Family Series Fluke Power Monitoring
Description PQ AND ENERGY ANALYZER
Max Voltage 1,000 V
Max RMS Current 6,000 A
Frequency 42.5-57.5 Hz, 51-69 Hz
Max Harmonic Reading 50
Recording Length 450 Days
Various Volt/Amp Ranges Yes
Memory Yes
Phase Three Phase Readings
Comments cCSAus, CE
Net Weight 0 lbs
Gross Weight 40.77 lbs