FPB23570CH
Marathon Special Products Power Distribution Blocks, FPB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FPB23570CH

Marathon Special Products Power Distribution Blocks, FPB Series

FPB23570CH

Marathon Special Products Power Distribution Blocks, FPB Series
Distribution Block, 3-P, 175A, Bx/Bx
MFG Item Number
FPB23570CH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Distribution Blocks, FPB Series
Item #
FPB23570CH
Distribution Block, 3-P, 175A, Bx/Bx

FPB Series Information

  • 600 AC/DC Volts
  • Panel Mount
  • Box Lug Line and Load Connection

Specifications

Specifications
Manufacturer Part Number FPB23570CH
Manufacturer Marathon Special Products
Product Series FPB
Family Series Marathon Special Products Power Distribution Blocks, FPB Series
Description Distribution Block, 3-P, 175A, Bx/Bx Panel Mount, (1)2/0-14AWG In, (1)2/0 -14AWG Out, Al, Includes Covers
Number of Poles 3
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 4
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Cover Included Yes
Composition Thermoplastic
Protection Rating IP20
Color Black
Approvals CE, cUL, UR
Comments UL508A
Net Weight 0.855 lbs
Gross Weight 0.98 lbs
Alternatives
1343570
1343570
Marathon Special Products Power Distribution Blocks