FS450R17KE3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS450R17KE3

Infineon Transistors

FS450R17KE3

Infineon Transistors
IGBT 450A 1700V SIX-PACK
MFG Item Number
FS450R17KE3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Transistors, Series
Item #
FS450R17KE3
IGBT 450A 1700V SIX-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number FS450R17KE3
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 450A 1700V SIX-PACK
Type Six-Pack
Vces 1,700 VDC
Ic 450 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Width 162 mm
Height 20.5 mm
Depth 150 mm
Net Weight 2 lbs
Gross Weight 2 lbs