FS4G
Appleton Electrical Boxes, FDH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FS4G Appleton Electrical Boxes, FDH Series, UNILET 4 GANG DUMMY RIDGE TOP
MFG Item Number
FS-4G

FS4G Appleton Electrical Boxes, FDH Series, UNILET 4 GANG DUMMY RIDGE TOP

MFG Item Number
FS-4G
Item Number
FS4G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FDH Series
Item #
FS4G
UNILET 4 GANG DUMMY RIDGE TOP

FDH Series Information

Appleton FDH single and multiple gang cast device boxes are designed for use with threaded rigid metal conduit and IMC. They provide excellent service in areas where boxes are subject to rough usage. FDH boxes provide openings for making splices, allow for connections of branch conduit runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FDH
Manufacturer Part Number FS-4G
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FDH Series
Description Cast Device Box, Height 4.56 Inch, Width 8.25 Inch, Depth 2 Inch, Capacity 58 Cu Inch, Number of Gangs 4, Hub Size 1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FS, Approval UL 514A,
Style FS
Number of Gangs 4
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals UL
Net Weight 4.4 lbs
Gross Weight 4.4 lbs