Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FWF1032VL Eaton Circuit Breakers, FWF 1P 32A FXD T/M 40KA 240VAC L/LTERM
MFG Item Number
FWF1032VL
FWF1032VL Eaton Circuit Breakers, FWF 1P 32A FXD T/M 40KA 240VAC L/LTERM
MFG Item Number
FWF1032VL
This item cannot be canceled or returned
Description
FWF 1P 32A FXD T/M 40KA 240VAC L/LTERM
Specifications
Specifications
Manufacturer Part Number
FWF1032VL
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series C complete molded case circuit breaker, F-frame, FWF, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 32A, 240 Vac, 40 kAIC at 240 Vac, Line and load, 50°C
Poles
1
Current Rating
32 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Neutral Pole
No
Gross Weight
1.5 lbs
Net Weight
1.5 lbs
FWF1032VL
Eaton Circuit Breakers