G-SND-024-E
Federal Signal Audible Signaling Devices, G-SND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G-SND-024-E Federal Signal Audible Signaling Devices, G-SND Series, GLOBAL SOUNDER 24V EX DE SURFACE MOUNT
MFG Item Number
G-SND-024-E

G-SND-024-E Federal Signal Audible Signaling Devices, G-SND Series, GLOBAL SOUNDER 24V EX DE SURFACE MOUNT

MFG Item Number
G-SND-024-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, G-SND Series
Item #
G-SND-024-E
GLOBAL SOUNDER 24V EX DE SURFACE MOUNT

G-SND Series Information


Specifications

Specifications
Manufacturer Part Number G-SND-024-E
Manufacturer Federal Signal
Product Series G-SND
Family Series Federal Signal Audible Signaling Devices, G-SND Series
Description Global Series Sounder, 24VDC, Ex de, Surface Mount - Supports 3 operational voltages: 24VDC, 120VAC 50/60 Hz, and 230VAC 50/60 Hz. Optional 316 stainless steel ratchet adjustable mounting U-bracket Field installation required. Gain control.
Voltage 24 VDC
Nominal Voltage 24 VDC
Mounting Surface
PLC Compatible No
Operating Temperature -67-150 °F
Explosion Proof No
Hazardous Location Yes
Approvals ATEX, cUL, IECEx, UL
Comments Black Body, Fire Listed
Net Weight 14 lbs
Gross Weight 14 lbs