Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, G3G225 Series
G3G225-AD29-71
ebm-papst, Inc. Fans, G3G225 Series
MFG Item Number
G3G225-AD29-71
This item cannot be canceled or returned
Description
G3G225 Series Information
AC input, single inlet, forward curved centrifugal blower with integrated electronics.
Cable exit: variable
Scroll housing and impeller made of galvanized sheet steel.
Variable mounting position.
Direction of rotation is Clockwise as seen from intake side.
Maintenance free ball bearings.
Technical features: integrated electronics, PWM/Linear input, alarm relay.
Specifications
Specifications
| Manufacturer Part Number |
G3G225-AD29-71 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
G3G225 |
| Family Series |
ebm-papst, Inc. Fans, G3G225 Series |
| Description |
FAN |
| Voltage |
200-277 VAC |
| Nominal Voltage |
240 VAC, 277 VAC |
| Nominal Height |
371 mm |
| Nominal Width |
208 mm |
| Nominal Depth |
318 mm |
| Air Flow |
988.8 CFM |
| Power Consumption |
570 W |
| Noise Level |
75 |
| Connection Type |
Wire Leads |
| Bearing Type |
Ball |
| Flange |
No |
| Locked Rotor Protection |
No |
| Net Weight |
16.5375 lbs |
| Gross Weight |
16.5375 lbs |
G3G225-AD29-71
ebm-papst, Inc. Fans, G3G225 Series