GAZ016T4UL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAZ016T4UL Lovato Disconnect Switches, Disconenct Switch, 4-P, 16A, N4X,

MFG Item Number
GAZ016T4UL

GAZ016T4UL Lovato Disconnect Switches, Disconenct Switch, 4-P, 16A, N4X,

MFG Item Number
GAZ016T4UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
GAZ016T4UL
Disconenct Switch, 4-P, 16A, N4X,

Series Information

Specifications

Specifications
Manufacturer Part Number GAZ016T4UL
Manufacturer Lovato
Family Series Lovato Disconnect Switches
Description Disconenct Switch, 4-P, 16A, N4X, Non-Fusible, UL508 Listed, Red/Ylw Handle, Non-Metallic Enclosure
Poles 4
Current Rating 16 A
AC Voltage 600 VAC
Operator Type Selector - Red, Yellow
Mounting Wall
Enclosure Composition Non-Metallic
Protection Rating IP65
Approvals cULus, EAC
Net Weight 1.239 lbs
Gross Weight 1.239 lbs