Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GDL1615T Baldor-ABB Motors Motors, GD Series, 16HP, 1760RPM, 1PH, 60HZ, 256TZ, 3956LC
GDL1615T Baldor-ABB Motors Motors, GD Series, 16HP, 1760RPM, 1PH, 60HZ, 256TZ, 3956LC
This item cannot be canceled or returned
Description
16HP, 1760RPM, 1PH, 60HZ, 256TZ, 3956LC
Specifications
Specifications
| Manufacturer Part Number |
GDL1615T |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
GD |
| Family Series |
Baldor-ABB Motors Motors, GD Series |
| Description |
16HP, 1760RPM, 1PH, 60HZ, 256TZ, 3956LC, OPSB |
| Type |
Agricultural Duty |
| Horsepower |
16 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
256TZ |
| AC Voltage |
208-230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Current Rating |
62 A |
| Service Factor |
1 |
| Inverter Duty |
No |
| Length |
24.19 " |
| Comments |
Shaft Length is 1 in Longer than NEMA Standard |
| Net Weight |
288 lbs |
| Gross Weight |
301 lbs |
GDL1615T
Baldor-ABB Motors Motors, GD Series