Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFSMCB120232P Hubbell Circuit Breakers, 23A/120VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB120232P
GFSMCB120232P Hubbell Circuit Breakers, 23A/120VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB120232P
This item cannot be canceled or returned
Description
23A/120VAC 2P CIRCUIT BREAKER, 1PH
Specifications
Specifications
| Manufacturer Part Number |
GFSMCB120232P |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Circuit Breakers |
| Description |
23A/120VAC 2P CIRCUIT BREAKER, 1PH |
| Poles |
2 |
| Max Voltage |
120 VAC |
| Trip Current |
4-6 mA |
| Breaker Amperage |
23 A |
| Approvals |
CSA, UL |
| Gross Weight |
0.45 lbs |
| Net Weight |
0.45 lbs |
GFSMCB120232P
Hubbell Circuit Breakers