GFSMCB240202P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFSMCB240202P

Hubbell Circuit Breakers

GFSMCB240202P

Hubbell Circuit Breakers
20A/240VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB240202P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GFSMCB240202P
20A/240VAC 2P CIRCUIT BREAKER, 1PH

Series Information

Specifications

Specifications
Manufacturer Part Number GFSMCB240202P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Description 20A/240VAC 2P CIRCUIT BREAKER, 1PH
Poles 2
Max Voltage 240 VAC
Trip Current 4-6 mA
Breaker Amperage 20 A
Approvals CSA, UL
Gross Weight 0.55 lbs
Net Weight 0.465 lbs