Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFTCB250 Eaton Circuit Breakers, BR 2 POLE 50A GFST, 120/240V, 10 KAIC
GFTCB250 Eaton Circuit Breakers, BR 2 POLE 50A GFST, 120/240V, 10 KAIC
This item cannot be canceled or returned
Description
BR 2 POLE 50A GFST, 120/240V, 10 KAIC
Specifications
Specifications
| Manufacturer Part Number |
GFTCB250 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 50 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, 14-4 AWG, Ground fault circuit interrupter, GFI |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
120 VAC |
| Mounting |
Plug On |
| Net Weight |
0.81 lbs |
| Gross Weight |
0.81 lbs |
GFTCB250
Eaton Circuit Breakers