Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GL6-N6212 Sick Photoelectric Sensors, Photoelectric sensors, GL6-N6212
GL6-N6212 Sick Photoelectric Sensors, Photoelectric sensors, GL6-N6212
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, GL6-N6212
Specifications
Specifications
| Manufacturer Part Number |
1062588 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, G6, GL6-N6212, Sensing range max.: ? 6 m, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: NPN, Switching mode: Ligh |
| Beam Type |
Visible Red |
| Connection Type |
Cable with M8 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
NPN |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GL6-N6212
Sick Photoelectric Sensors