GQD151.1P/B
Siemens Building Technologies Dampers, OpenAir GQD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GQD151.1P/B

Siemens Building Technologies Dampers, OpenAir GQD Series

GQD151.1P/B

Siemens Building Technologies Dampers, OpenAir GQD Series
20 LB-IN, SR, 2-10VDC, 24V, 10 PK
MFG Item Number
GQD151.1P/B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GQD Series
Item #
GQD151.1P/B
20 LB-IN, SR, 2-10VDC, 24V, 10 PK

OpenAir GQD Series Information

  • Signal Inversion Capability on Modulating Type (2 to 10 VDC/10 to 2 VDC)
  • Modulating Actuators Contain Built‑In Feedback
  • Small Footprint for Installation Flexibility
  • Bi‑Directional, Fail‑Safe Spring Return
  • Quiet Operation
  • Plenum Rated
The OpenAir GQD Series direct‑coupled, spring return electronic damper actuators are 24 VAC/DC and 120 VAC rated and available in 2‑position, floating and 2 to 10 VDC control. The small footprint and torque make this actuator ideal for small HVAC dampers, economizer units, or residential zone dampers requiring fail safe operation.

Specifications

Specifications
Manufacturer Part Number GQD151.1P/B
Manufacturer Siemens Building Technologies
Product Series OpenAir GQD
Family Series Siemens Building Technologies Dampers, OpenAir GQD Series
Description 20 LB-IN, SR, 2-10VDC, 24V, 10 PK
Control Signal Modulating 2-10 VDC
Nominal Timing 30 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 20 lb-in
Feedback 2-10 VDC
Mounting Direct Coupled
Shaft Size Square 3/8-1/2 ", Round 3/8-1/2 "
Shaft Rotation By Wiring
NEMA Rating NEMA 1
Internal Aux Switches 0
Electrical Connection Plenum Cable
Protection Rating IP40
Operating Temperature -25-130 °F
Approvals C-Tick, cUL, UL
Comments 10 Actuator Bulk Pack
Net Weight 15 lbs
Gross Weight 15 lbs