Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GRC12 Burndy Grounding, GRC Series, 1/2 IN GRD ROD CLAMP
GRC12 Burndy Grounding, GRC Series, 1/2 IN GRD ROD CLAMP
This item cannot be canceled or returned
Description
High copper alloy ground connector for joining a range of cable to copper clad, galvanized steel, and stainless steel ground rods. Slips over end of rod, one‑wrench installation. UL467 Listed for direct burial in earth and concrete.
Specifications
Specifications
Manufacturer Part Number
GRC12
Manufacturer
Burndy
Product Series
GRC
Family Series
Burndy Grounding, GRC Series
Description
1/2 IN GRD ROD CLAMP
Number of Conductors
1
Conductor Size
10 - 2 AWG
Material
Copper
Compression Style
Bolt Lug
For Use With
Ground Rod
Mounting
Direct on Ground Rod
Direct Burial
Yes
Approvals
CSA, UL
Net Weight
0.12 lbs
Gross Weight
0.12 lbs
GRC12
Burndy Grounding, GRC Series