GRC320T36WP10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRC320T36WP10 Eaton Circuit Breakers, 3P NGF 2000A DT310 LSIG 100KA R FR
MFG Item Number
GRC320T36WP10

GRC320T36WP10 Eaton Circuit Breakers, 3P NGF 2000A DT310 LSIG 100KA R FR

MFG Item Number
GRC320T36WP10
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRC320T36WP10
3P NGF 2000A DT310 LSIG 100KA R FR

Series Information

Specifications

Specifications
Manufacturer Part Number GRC320T36WP10
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P NGF 2000A DT310 LSIG 100KA R FR BKR-FXD PLUG-2000A
Poles 3
Current Rating 2,000 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 115 lbs
Net Weight 115 lbs