GRC325T33WP38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRC325T33WP38 Eaton Circuit Breakers, 3P NGF 2500A DT 310 LS 100KA R
MFG Item Number
GRC325T33WP38

GRC325T33WP38 Eaton Circuit Breakers, 3P NGF 2500A DT 310 LS 100KA R

MFG Item Number
GRC325T33WP38
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRC325T33WP38
3P NGF 2500A DT 310 LS 100KA R

Series Information

Specifications

Specifications
Manufacturer Part Number GRC325T33WP38
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P NGF 2500A DT 310 LS 100KA R FRAME BKR-FXD PLUG-2500A
Poles 3
Current Rating 2,500 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 148 lbs
Net Weight 148 lbs