GRC420T32PWP10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRC420T32PWP10 Eaton Circuit Breakers, 4P NGF 2000A DT310 LSI-100pct.A 100KA
MFG Item Number
GRC420T32PWP10

GRC420T32PWP10 Eaton Circuit Breakers, 4P NGF 2000A DT310 LSI-100pct.A 100KA

MFG Item Number
GRC420T32PWP10
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRC420T32PWP10
4P NGF 2000A DT310 LSI-100pct.A 100KA

Series Information

Specifications

Specifications
Manufacturer Part Number GRC420T32PWP10
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P NGF 2000A DT310 LSI-100pct.A 100KA RFR BKR-FXPLG-2000A
Poles 4
Current Rating 2,000 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 153 lbs
Net Weight 153 lbs