GRC425T33WP40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRC425T33WP40 Eaton Circuit Breakers, 4P NGF 2500A DT 310 LS-0pct.L 100KA R
MFG Item Number
GRC425T33WP40

GRC425T33WP40 Eaton Circuit Breakers, 4P NGF 2500A DT 310 LS-0pct.L 100KA R

MFG Item Number
GRC425T33WP40
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRC425T33WP40
4P NGF 2500A DT 310 LS-0pct.L 100KA R

Series Information

Specifications

Specifications
Manufacturer Part Number GRC425T33WP40
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P NGF 2500A DT 310 LS-0pct.L 100KA R FR BKR W/ADJ PLUG
Poles 4
Current Rating 2,500 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 197 lbs
Net Weight 197 lbs