Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRFR-062-WH-C Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series, GROMMET EXTD FLMRTD POLYETHN .062IN
MFG Item Number
GRFR-062-WH-C
GRFR-062-WH-C Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series, GROMMET EXTD FLMRTD POLYETHN .062IN
MFG Item Number
GRFR-062-WH-C
This item cannot be canceled or returned
Description
Cable Entries, Extruded Grommeting Series
GROMMET EXTD FLMRTD POLYETHN .062IN
Extruded Grommeting Series Information
- Used to Line Panel Edges and Knockouts Where the Chafing of Passing Wires Is a Concern
- Available in 8 Stock Sizes in 100‑ft. Lengths for Panels from .040" (1.02mm) to .250" (6.35mm) Thick
Specifications
Specifications
| Manufacturer Part Number |
GRFR-062-WH-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Extruded Grommeting |
| Family Series |
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series |
| Description |
Extruded Grommeting, Flame Retardant White Polyethylene, Height of 5.08mm 0.20 Inches, Width of 4.32mm 0.17 Inches, Thickness 1.32mm 0.05 Inches, Maximum Panel Thickness of 1.57mm 0.06 Inches, 30.48m 100 Foot Reel |
| Strip Length |
100 ' |
| Color |
White |
| Material |
Polyethylene |
| Side Style |
Solid |
| Adhesive |
No |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
GRFR-062-WH-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series