GRG8260038.00
Grove Gear Gearboxes, GRG-BM-L Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRG8260038.00 Grove Gear Gearboxes, GRG-BM-L Series, Right Angle Worm Gearbox, 7.5:1
MFG Item Number
GRG-BM826-7.5-L-56

GRG8260038.00 Grove Gear Gearboxes, GRG-BM-L Series, Right Angle Worm Gearbox, 7.5:1

MFG Item Number
GRG-BM826-7.5-L-56
Item Number
GRG8260038.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BM-L Series
Item #
GRG8260038.00
Right Angle Worm Gearbox, 7.5:1

GRG-BM-L Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BM826-7.5-L-56
Manufacturer Grove Gear
Product Series GRG-BM-L
Family Series Grove Gear Gearboxes, GRG-BM-L Series
Description Right Angle Worm Gearbox, 7.5:1 Ratio, 233.3 RPM, 2.63 Inch CD, (L) Left Hand Output Shaft
Output Speed 233.3 RPM
Gearbox Type Worm
Ratio 7.5:1
Nominal Torque 1,235 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Coupled
Center Distance 2.63 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.25 "
Input Bore Size 0.625 "
Comments Catalog No GRG-BM826-7.5-L-56
Net Weight 57 lbs
Gross Weight 57 lbs