GRH316T36XWP01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH316T36XWP01 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GRH316T36XWP01

GRH316T36XWP01 Eaton Circuit Breakers, Circuit Breaker

MFG Item Number
GRH316T36XWP01
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH316T36XWP01
Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number GRH316T36XWP01
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Circuit Breaker
Poles 3
Current Rating 1,600 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 95 lbs
Net Weight 95 lbs