GRH320T36XWP10

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH320T36XWP10 Eaton Circuit Breakers, Circuit Breaker
MFG Item Number
GRH320T36XWP10

GRH320T36XWP10 Eaton Circuit Breakers, Circuit Breaker

MFG Item Number
GRH320T36XWP10
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH320T36XWP10
Circuit Breaker

Series Information

Specifications

Specifications
Manufacturer Part Number GRH320T36XWP10
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Circuit Breaker
Poles 3
Current Rating 2,000 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 95 lbs
Net Weight 95 lbs