GRH325T33WP40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH325T33WP40 Eaton Circuit Breakers, 3P NGF 2500A DT 310 LS 70KA R FRAME
MFG Item Number
GRH325T33WP40

GRH325T33WP40 Eaton Circuit Breakers, 3P NGF 2500A DT 310 LS 70KA R FRAME

MFG Item Number
GRH325T33WP40
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH325T33WP40
3P NGF 2500A DT 310 LS 70KA R FRAME

Series Information

Specifications

Specifications
Manufacturer Part Number GRH325T33WP40
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P NGF 2500A DT 310 LS 70KA R FRAME BKR W/ADJ PLUG
Poles 3
Current Rating 2,500 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 148 lbs
Net Weight 148 lbs