GRH420T32EWP17

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH420T32EWP17 Eaton Circuit Breakers, 4P NGF 2000A DT 310 LSI-60pct.L 70KA R
MFG Item Number
GRH420T32EWP17

GRH420T32EWP17 Eaton Circuit Breakers, 4P NGF 2000A DT 310 LSI-60pct.L 70KA R

MFG Item Number
GRH420T32EWP17
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH420T32EWP17
4P NGF 2000A DT 310 LSI-60pct.L 70KA R

Series Information

Specifications

Specifications
Manufacturer Part Number GRH420T32EWP17
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P NGF 2000A DT 310 LSI-60pct.L 70KA R FR BKR W/ADJ PLUG
Poles 4
Current Rating 2,000 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 153 lbs
Net Weight 153 lbs