GRH425T32WP38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH425T32WP38 Eaton Circuit Breakers, 4P NGF 2500A DT310 LSI-0pct.L 70KA R
MFG Item Number
GRH425T32WP38

GRH425T32WP38 Eaton Circuit Breakers, 4P NGF 2500A DT310 LSI-0pct.L 70KA R

MFG Item Number
GRH425T32WP38
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH425T32WP38
4P NGF 2500A DT310 LSI-0pct.L 70KA R

Series Information

Specifications

Specifications
Manufacturer Part Number GRH425T32WP38
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P NGF 2500A DT310 LSI-0pct.L 70KA R FR BKR-FXD PLUG-2500A
Poles 4
Current Rating 2,500 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 197 lbs
Net Weight 197 lbs